Item# : EA506AF-15B
Description : Container
Spec
| Size | Outside dimensions:606×369×96mm Inner dimensions:566×329×91mm Effective inside dimensions:556×319×80mm |
Compressive load | 22.3kN(2280kgf) |
|---|---|---|---|
| Material-Polypropylene |
|||
| Stackable |
|||
| -10 has 4 drain holes (Approx. dia. 7.5mm) at each corner of the bottom. |
|||
| As -15F is equipped with lock mechanism, there is no need to worry about coming off from the container. |
|||
| Capacity | 16.5L |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,240 (Excluding tax)/¥ 3,564(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:10 (2026/11/23 02:57 Currently) |
||||
| Catalog Page | Page 1570 | ||||
| Relational Items |
|---|
| EA506AF-10 Container |
| EA506AF-15 Container |
| EA506AF-15B Container |
| EA506AF-16 Container |
| EA506AF-16B Container |
| Parts & Accessories | |
|---|---|
| Option | EA506AF-15F : Lid [for EA506AF-15 to -16B] |