Item# : EA506AF-56
Description : Container (106L)
Spec
| Capacity-106L |
|||
| Size | Outside dimensions:703×503×411mm Inner dimensions:643×443×381mm Effective inside dimensions:629×429×366mm |
Compressive load | 47.2kN(4815kgf) |
|---|---|---|---|
| Caster-Dia.: 65mm, 2 fixed casters, 2 swivel casters |
|||
| Material-Body: polypropyleneLid: polyethyleneCaster: rubber |
|||
| The casters are installed by the customer. |
|||
| The body and the lid have different colors. |
|||
| Stackable |
|||
| Spec. | Main body only |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 27,300 (Excluding tax)/¥ 30,030(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/20 16:20 Currently) |
||||
| Catalog Page | Page 1666 | ||||
| Relational Items |
|---|
| EA506AF-56 Container (106L) |
| EA506AF-57 Container (106L) |
| Parts & Accessories | |
|---|---|
| Option | EA506AF-58 : Lid for Container (104L) |