Product Detail

URL:

Item# : EA506AG-24

Description : Container (503L)

Spec

Capacity-503L
Size Outside dimensions:1340×865×688mm
Inner dimensions:1230×755×550mm
Effective inside dimensions:1215×740×532mm
Drain plug: 11/2 inches
Caster: dia. 150mm
Compressive load 245.0kN(25000kgf)
Material-Body: Polypropylene,Casters: Rubber
Body weight-41.0kg
Stackable
Casters are of fixed type and swivel type, 2 pcs each.
The drain plug is attached to the lower section on the shorter side.
The casters are installed by the customer.
Spec. With casters and drain plug
Height when casters are attached From the ground to the bottom of the container: 110 mm (from the ground to the top of the container: 798 mm)
Additional explanation
Catalog Price (JPY)

¥ 174,900 (Excluding tax)/¥ 192,390(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 04:01 Currently)

Update
Catalog Page Page 1667