Item# : EA506AG-32
Description : Container(203L)
23/10/10 Weight correction. Incorrect: 22.5kg, Correct: 19.0kg (9025 No.54)
Spec
| Material | Polypropylene |
Volume | 203L |
|---|---|---|---|
| Weight | 19.0kg |
Allowable Uniformly Mounted Load | 500kg |
| Size | Outside dimensions:1000×700×545mm Inner dimensions:889×589×396mm Effective inside dimensions:875×575×336mm |
Compressive load | 58.2kN(6,000kgf) |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 50,000 (Excluding tax)/¥ 55,000(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/12 04:47 Currently) |
||||
| Catalog Page | |||||