Product Detail

URL:

Item# : EA506AG-4

Description : Container (211L)

Self-assembly product

Spec

Capacity-211L
Size Outside dimensions:883×642×517mm
Inner dimensions:803×562×482mm
Effective inside dimensions:783×542×482mm
Caster: dia. 100mm
Drain plug: 1 inch
Compressive load 86.0kN(8775kgf)
Body weight-15.1kg
Material-Body: Polypropylene, Caster: Rubber
The casters are installed by the customer.
The drain plug is attached to the lower section on the shorter side.
Stackable
Please be careful when stacking this product because there is no mating allowance. (The upper product may slip and collapse.)
Casters are of fixed type and swivel type, 2 pcs each.
Spec. With casters and drain plug
Drain plug G(PF) 1” (female)
Additional explanation
Catalog Price (JPY)

¥ 72,200 (Excluding tax)/¥ 79,420(Tax including)

Quantity of stock

Latest stock:4

(2026/11/23 02:51 Currently)

Update
Catalog Page Page 1666
Relational Items
EA506AG-1 Container (211L)
EA506AG-2 Container (211L)
EA506AG-3 Container (211L)
EA506AG-4 Container (211L)