Item# : EA506L-42
Description : Drawer Type Storage Case
Spec
Material-Body・Caster:Polypropylene
|
Drawer inside dim.-350 x 504 x 173(H)mm
|
Steel slide rail realizing smooth opening and closing
|
With parts preventing the case from falling forward and casters
|
Stackable up to 7 tiers
|
Compatible case-EA506L-33
|
| Dim. (mm) |
440 x 550 x 870(H)
|
Weight (kg) |
10.2
|
| No. of rows |
4
|
Caster |
Free ×4
|
| Load capacity of casters |
45 kg for 4 pieces |
|
|
| Catalog Price (JPY) |
¥
16,200
(Excluding tax)/¥
17,820(Tax including)
|
| Quantity of stock |
Latest stock:5
(2026/11/18 07:09 Currently)
|
| Catalog Page |
Page 2008