Product Detail

URL:

Item# : EA508AN-2

Description : Sealing Polyethylene Container [with Scale]

Spec

Material-Polypropylene
Scale unit: -1 and -2: 50ml, -3 to -5: 100ml
Silicone rubber packing enhancing sealing performance
The scale on the surface of container makes it easy to check the amount contained.
Screw-in lid
Capacity(ml) 480
Dim.(mm) Dia. 89 x 120(H)
Heatproof temperature 140℃
Additional explanation
Catalog Price (JPY)

¥ 395 (Excluding tax)/¥ 435(Tax including)

Quantity of stock

Latest stock:100

(2026/11/06 16:05 Currently)

Update
Catalog Page Page 1538

Replacement Items

EA508AN-3
Relational Items
EA508AN-1A Sealing Polyethylene Container [with Scale]
EA508AN-2 Sealing Polyethylene Container [with Scale]
EA508AN-4 Sealing Polyethylene Container [with Scale]
EA508AN-6 Sealing Polyethylene Container [with Scale]
Web catalog image

Documents

Others
  1. IMG
Specification