Product Detail

URL:

Item# : EA508AN-5

Description : Sealing Polyethylene Container [with Scale]

Spec

Material-Polypropylene
Scale unit: -1 and -2: 50ml, -3 to -5: 100ml
Silicone rubber packing enhancing sealing performance
The scale on the surface of container makes it easy to check the amount contained.
Screw-in lid
Capacity(ml) 800
Dim.(mm) Dia. 124 x 96(H)
Additional explanation
Catalog Price (JPY)

¥ 450 (Excluding tax)/¥ 495(Tax including)

Quantity of stock

Latest stock:21

(2026/11/06 16:25 Currently)

Update
Catalog Page Page 1538
Relational Items
EA508AN-1 Sealing Polyethylene Container [with Scale]
EA508AN-3 Sealing Polyethylene Container [with Scale]
EA508AN-5 Sealing Polyethylene Container [with Scale]
Web catalog image

Documents

Specification