Product Detail

URL:

Item# : EA508SM-64

Description : Magnet Bowl

Spec

Material ABS Resin
Screw、Part、Small Article Parts Etc.
By strong magnet,can be attached to cabinet freely
The rubber on the back is attached to the rubber is hard to hurt the object to be mounted
size Dia 114mm
Load Capacity 1kg
Additional explanation
Catalog Price (JPY)

¥ 1,750 (Excluding tax)/¥ 1,925(Tax including)

Quantity of stock

Latest stock:5

(2026/11/23 02:25 Currently)

Update
Catalog Page Page 0302 Page 1603
Relational Items
EA508SM-64 Magnet Bowl
EA508SM-65 Magnet Bowl
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG