Product Detail

URL:

Item# : EA508TC-41A

Description : Dry Box

Spec

Material-Polypropylene, ABS resin, silicon resin
With casters for -43 only
Weight: -41A: 700g, -42A: 860g, -43A: 1,280g
Suitable dry box to store items that dislike humidity and dust This product can be used as a storage without any adjustment.
With desiccant (-41A/-42A: 15g x 2, -43A: 15g x 3)
Capacity 5.5L
Dim. (mm) 330 x 220 x 135(H)
Additional explanation
Catalog Price (JPY)

¥ 3,480 (Excluding tax)/¥ 3,828(Tax including)

Quantity of stock

Latest stock:4

(2026/11/11 18:52 Currently)

Update
Catalog Page Page 1936
Relational Items
EA508TC-41A Dry Box
EA508TC-42A Dry Box
EA508TC-43A Dry Box
Web catalog image

Documents

Catalog