Item# : EA510ZA-2
Description : Bearing Insertion Tool Set
This product is no longer available. Please refer to replacement item below.
Spec
<Set Details>
|
Ring x 1 pc, sleeve for striking x 1 pc, sleeve for air x 1 pc
|
Ring size-39.8mm(1.565), 44.5mm(1.750), 49.9mm(1.965), 59.1mm(2.325), 62.7mm(2.470), 64.9mm(2.555), 71.9mm(2.830), 76.1mm(2.995), 80.8mm(3.180), 96.9mm(3.813), 117.5mm(4.625)
|
sleeve length-For hitting:165mm, For-air:175mm
|
Material-Aluminum
|
Case size-330(W)x260(D)x70(H)mm
|
Total weight-3.02kg
|
Usable up to cars and 1t truck
|
Taper side to be used for bearing groove.
|
| Can be used in combination with the air zel (chisel shaft diameter: 10.2 mm) and the attached (air sleeve). |
| Catalog Price (JPY) |
¥
28,400
(Excluding tax)/¥
31,240(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/05/22 07:21 Currently)