Item# : EA519M-300A
Description : Working Bar
26/03/03 Correction of material. Wrong: Iron, Correct: Carbon steel for mechanical structures (No.57 9025)
Spec
| Full length | 300mm |
Tip Dim. | Nail The width :4.4mm、 Scraper Width :40mm |
|---|---|---|---|
| Weight | 420g |
Material | Iron |
| It Can Be Used For Various Different Purposes Such As A Nail Extractor, A Hammer, Or As A Scraper. |
|||
| ★Hole In Place To Attach A Rope For Fall Prevention | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,150 (Excluding tax)/¥ 2,365(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/23 02:27 Currently) |
||||
| Catalog Page | Page 0119 | ||||