Item# : EA520A-2A
Description : Swivel Caster for EA520A-2A
Spec
| Allowable uniformly mounted load-600kg(when using 4 units) ※150kg(when using 1 unit) |
|||
| Dim.-361 x 255 x 87(H)mm |
|||
| Floor height-16mm |
|||
| Frame material-Steel |
|||
| Weight-Approx. 1.97kg x 4 units |
|||
| Wheel-freely x 3 x 4 units |
|||
| Nylon casters-Dia. 50 x 18mm |
|||
| The platform is equipped with a non-slip pad. |
|||
| This tool is useful in moving a box-shaped object, such as furniture. |
|||
| It can be used regardless of its size, with its cornering shape. |
|||
| Please make sure to apply the load equally. |
|||
| 4 pcs set |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 55,200 (Excluding tax)/¥ 60,720(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:10 (2026/11/23 21:26 Currently) |
||||
| Catalog Page | Page 1654 | ||||
| Parts & Accessories | |
|---|---|
| Parts | EA520A-201A : Corner Dolly |