Product Detail

URL:

Item# : EA520AB-21

Description : Container Dolly

This product is no longer available. Please refer to replacement item below.

Spec

Bed Height 101mm
Wheel Free x 4 Pcs
Wheel Dia. 65mm(Nylon Car )
Weight 2.15kg
Bed Material Polypropylene
Dia 50mm Caster Catching Adapted Possible
Allowable Uniformly Mounted Load 100kg
Bed Size 630 x 390mm
Outside dimensions:652×426×110mm
Additional explanation
Catalog Price (JPY)

¥ 12,600 (Excluding tax)/¥ 13,860(Tax including)

Quantity of stock

Latest stock:0

(2026/03/03 01:15 Currently)

Update

Replacement Items

EA520AB-17