Product Detail

URL:

Item# : EA520BA-30

Description : [Aluminium] Cart (Palette Type)

This product is no longer available. Please refer to replacement item below.
notebox mc1

Spec

Single Pipe Separately Sold
Bed Height 338mm
Wheel Dia. 150mm (Urethane Car)
Wheel Free x 4 (With brake)
Weight 37.8kg
Bed Material Aluminum Alloy
A single pipe of dia. 48.6mm can be installed.
Allowable Uniformly Mounted Load 1000kg
Bed Size 1100x1100mm
Additional explanation
Catalog Price (JPY)

¥ 119,000 (Excluding tax)/¥ 130,900(Tax including)

Quantity of stock

Latest stock:0

(2025/06/02 03:51 Currently)

Update
Web catalog image

Documents

Drawings