Product Detail

URL:

Item# : EA520FD-5A

Description : Hand Truck (for Stairs)

Spec

Overall width 700mm
Material Steel
Wheel size 3-wheel tire: 160 x 40mm x 6
Tire with air: 300 x 105mm x 2
Support tire: 160 x 40mm x 2
Weight (With air-containing tires) 39kg,
(with 6-wheel tires) 48kg
Accessories Air tires, 6-wheel tires,tension belt, carrying handle
Supplied with 2 types of tires: air tires and 6-wheel tires
The handle allows height adjustment and opposite installation.
【A】 It can be carried easily even in places with steps due to the support handle.
【B】 When you tilt the lever on the inside of the wheel, the support tire will be locked.
【C】 You can get off safely even if there is a step.
Allowable uniformly mounted load 400kg
Platform dim. 190 x 550mm
Overall height 1,300mm
Handle height adjustment 113-144 cm
Additional explanation
Catalog Price (JPY)

¥ 194,600 (Excluding tax)/¥ 214,060(Tax including)

Quantity of stock

Latest stock:2

(2026/11/16 08:15 Currently)

Update
Catalog Page Page 1650

Replacement Items

EA520FD-21
Web catalog image

Product movie

Documents

Instruction manual(Japanese)
  1. PDF
Size