Product Detail

URL:

Item# : EA520LB-31

Description : Roll Container

Spec

Material Plastic +Steel ・Resin Made Bottom Plate
Resin Made Bottom Plate Lightweight
Wheel Dia 150mm(Rubber Car )
Four wheels Free Car (2 Wheel Brake Adapted )
Allowable Uniformly Mounted Load 500kg
Size Outside dimensions:800×600×1700(H)mm
Inner dimensions:740×540×1450(H)mm
Weight(kg) 38
With 1 rubber band
Foldable
Additional explanation
Catalog Price (JPY)

¥ 37,100 (Excluding tax)/¥ 40,810(Tax including)

Quantity of stock

Latest stock:1

(2026/04/21 17:45 Currently)

Update
Catalog Page Page 1662