Product Detail

URL:

Item# : EA520MZ-21

Description : Aluminum Slope

This product is no longer available. Please refer to replacement item below.

Spec

Load Capacity 120kg
Size Outside Dim The width :800mm、
Length :330mm 、
Installation Height :30 To 100mm
Weight 3.2kg
Material Aluminum Alloy
A step changes quickly on the slope.
Screw hole diameter-Counterbore diameter:φ10mm
Hole diameter:φ5mm
Screw diameter used 4mm
Additional explanation
Catalog Price (JPY)

¥ 13,100 (Excluding tax)/¥ 14,410(Tax including)

Quantity of stock

Latest stock:0

(2025/12/18 12:38 Currently)

Update

Replacement Items

EA520MZ-16
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
How to use
  1. PDF
Catalog