Item# : EA520XD-2
Description : Table Lift(Low Floor)
Spec
Load Capacity | 1000kg |
Bed Size | 685 x 1080mm |
---|---|---|---|
Stroke | 84to600mm |
Stroke | 510mm |
Handle Height | 1000mm |
Full length | 1630mm |
Wheel Dia. | Front wheel (Fixed ):80mm、 Rear wheel (Brake Adapted Free ):200mm |
Wheel | Front wheel :Urethane Car 、 Rear wheel :Urethane Car |
Weight | 160kg |
||
It demonstrates the convenience unique to Low-Floor Fork lift. |
|||
Standstill Type |
|||
Hydraulic cylinder |
|||
Flexible casters with brake |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 419,000 (Excluding tax)/¥ 460,900(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/28 12:38 Currently) |