Product Detail

URL:

Item# : EA520YH-5A

Description : Manual Type Power Lifter

This product is no longer available. Please refer to replacement item below.
notebox mc1

Spec

※Caution ※ 【handed over the car】
Max. Loading Weight 500kg
Fork Dim. 650 x 100mm
Handle Height 1400mm
Stroke 80 to 1200mm
Stroke 1120mm
Size (A1) 80(95)mm
※The numerical value in () corresponds to the case where the fork is put on the leg.
Size (A) 1200mm
Size
(F/Full length )
1180mm
Size (G) 625mm
Size
(H/Overall Height )
1600mm
Wheel Dia. Front Wheel :80mm、Later Circle :150mm
Wheel Front Wheel :(Load Wheel )Urethane Car 、
Later Circle :(Steering Wheel )Rubber Car
The number of the stepping forward 55 times, 18 times (at light load)
Weight 96kg
Equipped with quick-lifting device and pump pedal
In the case of light load, lifting speed of the fork becomes 2 to 3 times, which enables increase of work efficiency.
It is of the safety design, where if a certain load is exceeded, it is automatically switched to normal speed.
Additional explanation
Catalog Price (JPY)

¥ 207,000 (Excluding tax)/¥ 227,700(Tax including)

Quantity of stock

Latest stock:0

(2026/04/01 14:52 Currently)

Update

Replacement Items

EA520YB-3A
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog