Item# : EA521PE-5
Description : Professional File Set (5 Pcs) (Crank Type)
Spec
| Flat, Half-round, Round, Square, Triangle, 5 types, 1 pc each |
|||
| Width x Thickness | Flat: 11mm x 3.5mm, Half-round: 12mm x 3.8mm,Round: dia. 5.5mm, Square: 5.5mm, Triangle: 9.0mm |
Overall length | 215mm |
|---|---|---|---|
| Material | Alloy tool steel (SKS-8) |
||
| For finishing and correcting curved surfaces |
|||
| Roughness | Medium cut |
Bend angle | 20R |
| Total weight | 270g(included case) | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,280 (Excluding tax)/¥ 8,008(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/23 11:59 Currently) |
||||
| Catalog Page | Page 0578 | ||||