Item# : EA522G-300
Description : Slide rack For Grinding Stone
Spec
Size | 230 to 300mm |
Material | ABS Resin 、Stainless 、 Silicon rubber |
---|---|---|---|
Suitable Container Size(Inside Dim.)(mm) | at horizontal:230 to 270mm、 at slanting:260 to 300mm |
||
Work is possible while immersing multiple grindstones into water. | |||
[A] Grinding in water is possible by using the container instead of a water tank. | |||
[B] Usage as a grindstone base is also possible by using rubber legs. |
|||
※Whetstone is not included. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 7,880 (Excluding tax)/¥ 8,668(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/14 19:16 Currently) |
||||
Catalog Page | Page 0600 |
Replacement Items
![]() |
|
.jpg)