Item# : EA527AH
Description : Angle processing machine
Spec
| Power Supply | AC100V(1050W) |
Max. Processing Capacity | 75x75x6mm(SUS 304 Angle Material ) |
|---|---|---|---|
| It is a divided type, by which carrying into the site is convenient. |
|||
| By high power at maximum pressure of 28 ton, the processing such as cutting, chamfering is easy. |
|||
| Size | Body :265x200x400(H)mm、 Pedestal :310x310x335(H)mm |
Weight | Body :18kg、 Pedestal :42kg |
| Please be sure to use options when using.(sold separately) (EA527AH-2、-3、4) |
|||
| Body +Pedestal Set | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 354,500 (Excluding tax)/¥ 389,950(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/15 10:07 Currently) |
||||
Replacement Items
|
|
| Relational Items |
|---|
| EA527AH-2 Cutter for Angle processing machine[For EA527AH] |
| EA527AH-3 Notcher for Angle processing machine[For EA527AH] |
| EA527AH-4 Vendor for Angle processing machine[For EA527AH] |