Product Detail

URL:

Item# : EA527N-6

Description : [Aluminum] Crimping Nut

This product is no longer available. Please refer to replacement item below.
Catalog Correction

21/11/04 Plate thickness error: 0.5 to 3.2 mm Correct: 1.0 to 3.2 mm (NO.52,53 0963)

Spec

Plate thickness 1.0 to 3.2mm
Prepared hole 9.1mm
Nut M6
Screw pitch 1.0mm
Qty 30 pcs
Additional explanation
Catalog Price (JPY)

¥ 1,140 (Excluding tax)/¥ 1,254(Tax including)

Quantity of stock

Latest stock:0

(2026/03/16 03:29 Currently)

Update

Replacement Items

EA527NA-6
Web catalog image

Documents

Specification
  1. PDF
Catalog
  1. IMG