Product Detail

URL:

Item# : EA527NK-16

Description : Blind Nut

This product is no longer available. Please refer to replacement item below.

Spec

Material-Aluminum
Contained in a plastic case
This product allows easy one-touch installation from one side to thin plates that are difficult to tap, pipes, square pipes, and plastic plates that cannot be welded.
Plate thickness 1.0 to 2.5mm
Prepared hole 11.1mm
Nut M8
Screw pitch 1.25mm
Qty 25 pcs
Additional explanation
Catalog Price (JPY)

¥ 1,330 (Excluding tax)/¥ 1,463(Tax including)

Quantity of stock

Latest stock:0

(2025/06/07 07:07 Currently)

Update

Replacement Items

EA527NK-31
Web catalog image

Documents

Specification