Item# : EA53
Description : [26Pcs ]Machine Repairing For Tool Set
Spec
<Set Details> | 26Set Of O Products |
Hex agonal Key Wrench | 1.5・2・2.5・3・4・5・6・8・10mm |
---|---|---|---|
Soldering Iron | AC100V/60W |
[Lead-Free[Female Thread] Plug Solder | 1.0mm/15g |
Electricians Knife With Holster | 205mm |
Water Pump Pliers | 250mm |
Pliers | 180mm |
Nippers | 160mm |
Long Nose Pliers | 160mm |
Wire Stripper | 150mm |
(+) Screwdriver | #2×100mm |
(-) Screwdriver | 6.0×100mm |
(+) Thin shaft Driver | #0×75mm |
Screwdriver (Thin Shaft) | 2.5×75mm |
Tweezers | 2.0×125mm |
Tape Measure | 16mm×3.5m |
Medium File | Flat ・Semi Circular ・Round |
Bag size | 310×100×110(H)mm (Canvas Made In ) |
Weight | 2.42kg |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 20,000 (Excluding tax)/¥ 22,000(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/02 21:57 Currently) |
||||
Catalog Page | Page 0001 |
Replacement Items
![]() |
|
.jpg)