Product Detail

URL:

Item# : EA530B-250

Description : Adjustable Wrench (15 degrees Type)

Spec

Material-tool steel
Length 255mm
Nominal size 250mm
Jaw width 30mm
Weight 400g
Additional explanation
Catalog Price (JPY)

¥ 5,010 (Excluding tax)/¥ 5,511(Tax including)

Quantity of stock

Latest stock:5

(2026/11/21 09:28 Currently)

Update
Catalog Page Page 0488
Relational Items
EA530B-100 Adjustable Wrench (15 degrees Type)
EA530B-150 Adjustable Wrench (15 degrees Type)
EA530B-200 Adjustable Wrench (15 degrees Type)
EA530B-250 Adjustable Wrench (15 degrees Type)
EA530B-300 Adjustable Wrench (15 degrees Type)
EA530B-375 Adjustable Wrench (15 degrees Type)
EA530B-450 Adjustable Wrench (15 degrees Type)
Web catalog image

Documents

Specification
  1. PDF
ESCO dimentional drawing
  1. IMG