Item# : EA530HB-32
Description : Short Handle Adjustable Wrench
26/04/14 Correction to thickness. Incorrect: 8mm, Correct: 14mm (No. 57 9025)
Spec
| Material-Chrome-vanadium steel |
|||
| Wider opening type compared to the conventional types |
|||
| Length | 216mm |
Nominal size | 200mm |
|---|---|---|---|
| Jaw width | 39mm |
Weight | 340g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,250 (Excluding tax)/¥ 6,875(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:48 (2026/11/04 19:54 Currently) |
||||
| Catalog Page | Page 0488 | ||||
| Relational Items |
|---|
| EA530HB-31 Short Handle Adjustable Wrench |
| EA530HB-32 Short Handle Adjustable Wrench |
| EA530HB-33 |