Product Detail

URL:

Item# : EA531K-11

Description : Plier Wrench

Spec

The opening width is wider than the conventional product and the weight is 15% lighter
Handle Plastic Coating
Finish Zinc alloy plating
Because the gripping surface is flat it does not scratch the object.
The pushbutton makes it possible to quickly and easily adjust the width of the jaw
The gripping surface is movable in parallel and it can be used regardless of milli-inch.
Max. Opening 52mm
Full length 250mm
Weight 457g
Number of adjustment steps 19
With size scale
Additional explanation
Catalog Price (JPY)

¥ 11,300 (Excluding tax)/¥ 12,430(Tax including)

Quantity of stock

Latest stock:2

(2026/11/06 09:18 Currently)

Update
Catalog Page Page 0200
Relational Items
EA531K-10
EA531K-11 Plier Wrench
EA531K-12
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG