Item# : EA531K-400
Description : Plier Wrench
Spec
| Handle |
Plastic Coating
|
Finish |
Nickel Plating
|
Since the gripping surface is flat, it does not scratch the object.
|
Push button allows you to quickly asnd easily adjust the width of the jaw.
|
The gripping surface moves in parallel, and it can be used irrespective of milli-inch.
|
| Max. Opening(mm) |
85
|
Length(mm) |
400
|
| Weight(g) |
1460
|
Number of adjustment steps |
25 |
| Catalog Price (JPY) |
¥
28,400
(Excluding tax)/¥
31,240(Tax including)
|
| Quantity of stock |
Latest stock:6
(2026/11/20 07:47 Currently)
|
| Catalog Page |
Page 0200