Product Detail

URL:

Item# : EA531KA-250

Description : Plier Wrench

Spec

The opening width is wider than the conventional product and the weight is 15% lighter
Handle Comfort
Finish Zinc alloy plating
Because the gripping surface is flat it does not scratch the object.
The pushbutton makes it possible to quickly and easily adjust the width of the jaw
The gripping surface is movable in parallel and it can be used regardless of milli-inch.
Max. Opening 52mm
Full length 250mm
Weight 468g
With size scale
Number of adjustment steps 19
Additional explanation
Catalog Price (JPY)

¥ 12,500 (Excluding tax)/¥ 13,750(Tax including)

Quantity of stock

Latest stock:3

(2026/11/06 09:18 Currently)

Update
Catalog Page Page 0200

Replacement Items

EA531KA-250A
Relational Items
EA531KA-180
EA531KA-250 Plier Wrench
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG