Item# : EA531PK-1
Description : Pocket Wrench
Spec
Length when folded--1:110mm,-2:142mm
|
Angle can be adjusted with the push button on the grip.
|
EA531PK comes with a tool bag.
|
Opening width can be freely adjusted by the built-in spring. Tightening and loosening of nuts is possible without resetting.
|
Suitable size-1/4\" to 7/16\"(6 to 11mm)
|
| Length(mm)-160 |
| Catalog Price (JPY) |
¥
1,550
(Excluding tax)/¥
1,705(Tax including)
|
| Quantity of stock |
Latest stock:74
(2026/11/08 01:26 Currently)
|
| Catalog Page |
Page 0490