Item# : EA532DG-160
Description : [OD Green]Screw pliers(Screwsaur)
Spec
| Suitable Screw Head size | Tip Section :Dia 3 to 9.5mm |
Tip Longitudinal Groove The hardness | HRC60 |
|---|---|---|---|
| Coating Stripping | Dia 0.85mm(For 2/TT) Dia 1.2mm(For 1/TT) |
Cutting Capacity | 1/TT 2 Pcs |
| Cutoff Blade Length | 7.5mm |
Cutoff Blade The hardness | HRC58 |
| Material | Body :High Carbon steel Grip :Elastomer |
Full length | 160mm |
| Weight | 130g |
||
| For Removing Squashed, Low-head Truss Screws Or Pan Head Screws |
|||
| Cutting blade specialized for cutting, and peeling the sheath of outdoor communication wires (1TT/2TT) |
|||
| Anti reflection treatment by black oxide finish |
|||
| With fitting holes for anti-drop strap (3.5 mm dia.) Since the holes penetrate the metal body, there is no risk of tearing even if being pulled. Fitting of double ring with ID of 16 mm is possible. |
|||
| It is provided with the position marker by which the aspect/direction of the product can be judged with tactile sense even in darkness, and is most suitable for out-of-door work. |
|||
| * Caution * It is the tool to grab a screw head and detach it. Please do not use it for the screw part. Otherwise, it becomes a cause of breaking the longitudinal grooves. It may not be used for the followings. ? Quenched screw with high hardness ? Tapping screw, coarse thread, drilling screw ? Screw to which the adhesive for loosening prevention was applied ? Completely rusting and seized screw |
|||
| RoHS-compliant | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,310 (Excluding tax)/¥ 3,641(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:10 (2026/11/23 02:17 Currently) |
||||
| Catalog Page | Page 0268 Page 2534 | ||||
| Relational Items |
|---|
| EA532DG-160 [OD Green]Screw pliers(Screwsaur) |
| EA532DG-161 |