Item# : EA536SW-12
Description : Powerful Insulated Nipper
Spec
| Full length | 200mm |
Cutting Capacity | M. hard :Dia 4.0mm、 Hard:Dia 2mm、 Piano Wire :Dia 2.0mm |
|---|---|---|---|
| 1000V Insulated |
|||
| Powerful type ((*Eccentrical type: the fulcrum of the blade is positioned forward compared with the one of the normal type) with a long distance to the point of effort so it can cut well with a less power using the principle of leverage. ) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,420 (Excluding tax)/¥ 10,362(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/21 13:17 Currently) |
||||
| Catalog Page | Page 0212 | ||||
Replacement Items
|
|
| Relational Items |
|---|
| EA536SW-12 Powerful Insulated Nipper |
| EA536SW-13 Powerful Insulated Nipper |