Item# : EA538MA-8AB
Description : [Round Type] Non-insulated Terminal
Spec
| Material | Nothing Oxygen Cupper (Electric Tin Plating) |
Type | 8-8 |
|---|---|---|---|
| Electric Line Conjugation Range | Solid :2.89 to 3.65mm Stranded cable :6.64 to 10.52m㎡ |
Size | φd2:8.4mm |
| It is 5 Pieces. |
|||
| JIS Standard Goods 、UL・CSARegistration Goods | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 605 (Excluding tax)/¥ 666(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:19 (2026/11/06 07:58 Currently) |
||||
| Catalog Page | Page 1172 | ||||