Product Detail

URL:

Item# : EA538MN-1

Description : [TC-type] Bare crimp terminal (with Insulation cap)

Spec

Material-Terminal: oxygen-free copper (tin electroplating) Cap: PVC
Type 1.25 to 13.5V
Length (mm) 22.0
Stranded (mm2) 0.25 to 1.65
Qty. 100 pcs
Additional explanation
Catalog Price (JPY)

¥ 4,110 (Excluding tax)/¥ 4,521(Tax including)

Quantity of stock

Latest stock:4

(2026/11/08 19:45 Currently)

Update
Catalog Page Page 1173
Relational Items
EA538MN-1 [TC-type] Bare crimp terminal (with Insulation cap)
EA538MN-2 [TC-type] Bare crimp terminal (with Insulation cap)
EA538MN-3 [TC-type] Bare crimp terminal (with Insulation cap)
EA538MN-4 [TC-type] Bare crimp terminal (with Insulation cap)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog
  1. PDF
  2. PDF
Specification