Product Detail

URL:

Item# : EA538MP-1

Description : [Round type] Crimp terminal

Spec

Oxygen-free copper (Tin electroplated)
Type-0.75-3
Stranded (mm2)-0.3 to 0.75
AWG-22-18
Dim.-φd2:3.2mm B:5.6mm F:4.7mm E:4.5mm φD:2.5mm φd:1.4mm
Additional explanation
Catalog Price (JPY)

¥ 620 (Excluding tax)/¥ 682(Tax including)

Quantity of stock

Latest stock:9

(2026/11/03 19:04 Currently)

Update
Catalog Page Page 1172
Relational Items
EA538MP-1 [Round type] Crimp terminal
EA538MP-2 [Round type] Crimp terminal
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog
  1. PDF
  2. PDF