Product Detail

URL:

Item# : EA538MP-7

Description : [Y-type] Bare Crimp terminal

Spec

Oxygen-free copper (Tin electroplated)
Type-0.75Y-3.5
Stranded (mm2)-0.3 to 0.75
AWG-22-18
Dim.-φd2:3.7mm B:5.8mm F:5.8mm E:4.5mm φD:2.5mm φd:1.4mm
Additional explanation
Catalog Price (JPY)

¥ 620 (Excluding tax)/¥ 682(Tax including)

Quantity of stock

Latest stock:8

(2026/11/15 02:26 Currently)

Update
Catalog Page Page 1172
Relational Items
EA538MP-6 [Y-type] Bare Crimp terminal
EA538MP-7 [Y-type] Bare Crimp terminal
EA538MP-8 [Y-type] Bare Crimp terminal
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF
ESCO dimentional drawing
  1. IMG