Product Detail

URL:

Item# : EA539FC-2

Description : Connector

Spec

Material-Copper (nickel plating finish)
It is used to connect a branch of copper wires by tightening bolts at a place where tension is not applied mainly in the aerial power distribution wire.
Main wire-Dia. 5・14mm2
Branch wire-Dia. 2~5mm2・14mm2
Additional explanation
Catalog Price (JPY)

¥ 1,100 (Excluding tax)/¥ 1,210(Tax including)

Quantity of stock

Latest stock:60

(2026/11/20 06:39 Currently)

Update
Catalog Page Page 1177
Relational Items
EA539FC-1 Connector
EA539FC-2 Connector
EA539FC-3 Connector
EA539FC-4 Connector
Web catalog image

Documents

Drawings