Product Detail

URL:

Item# : EA54

Description : [66Pcs]Tool Set

This product is no longer available. Please refer to replacement item below.

Spec

<Set Details> 66Set
Long Nose Pliers 160mm
Electricians Nippers 160mm
Electricians Pliers 185mm
Combination Pliers 160mm
Water Pump Pliers 250mm
Adjustable Wrench 150・300mm
(+) Penetration Driver #1×75・#2×100・#3×150mm
(-) Penetration Driver 5.0×75・6.0×100・8.0×150mm
Hexagonal Key Wrench (9Pair ) 1.5・2・2.5・3・4・5・6・8・10mm
910G Ball Pin Hammer 450g
3/8 Sqx 9Mm Socket (12P ) 5.5・6・7・8・10・12・13・14・17・19・22・24mm
3/8 Sqx#3[+]Driver Bit Socket #1・#2・#3
3/8 Sqx10Mm Hex Bit Socket 3・4・5・6・8・10・12mm
3/8 Sq Ratchet Handle 205mm
3/8 Sq T Type Sliding Handle 160mm
(3/8 )Flex Handle 200mm
3/8 Sq X 75Mm Extension Bar 75mm
Combination Wrench (Inch) 8・9・10・11・12・13・14・15・16・17・18・19・22・24mm
Tape Measure 5m
Snip (Left turn/for straight) 265mm
Led Light Dia 28×91mm
Case Size :530(W)×253(D)×220(H)mm
Weight :10.5kg
Additional explanation
Catalog Price (JPY)

¥ 34,000 (Excluding tax)/¥ 37,400(Tax including)

Quantity of stock

Latest stock:0

(2025/05/18 16:38 Currently)

Update
New model image