Product Detail

URL:

Item# : EA540AP-22

Description : Tailor Shears

Spec

size Full length :About 260mm
Blade Length :About 115mm
Weight About 222g
Material Blade:High Grade Steel (SLD)
Grip:White Heart Malleable Cast Iron
Blade Material is made of Composite Material(High Carbon Alloy Steel, SLD(JIS Standard:SKD11) and Stainless Steel).
Thanks to 18 Chrome Stainless steel(on Blade) and Special Processing(on Handle), it is free from getting rusted.
No need to Sharpening and Sharpness does not change semipermanently.
Suitable for cutting Leather, Rubber, Thicked cloth (Carpet etc.).
Additional explanation
Catalog Price (JPY)

¥ 15,000 (Excluding tax)/¥ 16,500(Tax including)

Quantity of stock

Latest stock:10

(2026/11/23 11:46 Currently)

Update
Catalog Page Page 2091

Replacement Items

EA540AH-2
Relational Items
EA540AP-21 Tailor Shears
EA540AP-22 Tailor Shears