Item# : EA544ED-13A
Description : Steel Band Cutter
Spec
| Cutting Capacity | 1.3(Thickness) ×51(The width )mm、 1.2(Thickness) ×32(The width )mm×2Sheet (JIS G 3141 Cold-Rolled Steel Plates And Steel Band) |
Full length | 670 To 726mm(Handle Stretched Length 726mm) |
|---|---|---|---|
| Max. The width | 157mm |
Max. Thickness | 63mm |
| Weight | 3.0kg |
||
| Hammering Steel |
|||
| The Shape Of The Blade Tip Makes It Easier To Be Inserted Into The Narrow Gap Within The Band, Ensuring Effective Work |
|||
| ★Equipped With A Striker Handle Which Is To Be Struck To Be Inserted Up To The End | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 23,800 (Excluding tax)/¥ 26,180(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/01 10:33 Currently) |
||||
| Catalog Page | Page 0100 | ||||
Replacement Items
|
|