Item# : EA546DL-14
Description : [Aluminum Alloy] Vertical Wide Pipe Wrench
Spec
Material | Handle :Aluminum Alloy Jaw :Chrome-Vanadium Steel |
Full length | 350mm |
---|---|---|---|
Pipe Dia. | 20~82mm |
Weight | 1100g |
It can hold up to 65A, which is the same as JIS pipe wrench 600mm, and can easily turn the nominal 50 bag nut of PP fitting. |
|||
You can also turn large diameter pipes that could not be held with a conventional corner wrench. |
|||
There are no protrusions such as the head of the caulking pin on the side of the head in the screw tightening direction, and it is possible to use two with zero gap. Please use it together with a vertical motor wrench. |
|||
The handle is designed to be a short type so that it is easy to use in excavation holes. Made of aluminum alloy, it is lightweight and is epoch-making light for a product with such an opening. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 15,200 (Excluding tax)/¥ 16,720(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/08 10:36 Currently) |
||||
Catalog Page | Page 0197 |
Replacement Items
|
Relational Items |
---|
EA546DL-11 [Aluminum Alloy] Vertical Wide Pipe Wrench |
EA546DL-14 [Aluminum Alloy] Vertical Wide Pipe Wrench |