Product Detail

URL:

Item# : EA550AG-10

Description : Screwdriver Set (Ratchet Type)

This product is no longer available. Please refer to replacement item below.

Spec

<Set Details > 32Set Products
Ratchet Handle 107mm
Stubby Handle Dia 40×20mm
Bit Length 19mm
(+)Bit #1・#2・#3
(-) Bit 6mm
Hex Bit 2.5・3・4・5・6mm
Hex Lobe T6・T8・T10・T15・T20・T25・T27・T30・T40(T6Except With Tamper Resistant )
Nut Setter 5・5.5・6・7・8・9・10・11・12・13mm
The magnet system (1/4 ) Bit Holder
Additional explanation
Catalog Price (JPY)

¥ 4,740 (Excluding tax)/¥ 5,214(Tax including)

Quantity of stock

Latest stock:0

(2025/06/05 03:16 Currently)

Update
Main image