Product Detail

URL:

Item# : EA550SB-11

Description : [For EA550SB-0.5 to 3.0] 10mNm Torque Adapter

Spec

A clutch will be applied if proper torque is applied.
Applicable part number For EA550SB-0.5 to -3.0
Torque 10mNm
Minimum value of error 9.0mNm
Can be used as a torque driver by setting EA550SB-0.5 to 3.0 (precision driver)
Because it can be tightened with a constant torque, it is ideal for precise and stable work.
If there are multiple tightening torque values, you can work by attaching multiple torque adapters without removing them.
Material: Stainless steel
Additional explanation
Catalog Price (JPY)

¥ 29,800 (Excluding tax)/¥ 32,780(Tax including)

Quantity of stock

Latest stock:2

(2026/11/20 06:21 Currently)

Update
Catalog Page Page 0668
Relational Items
EA550SB-11 [For EA550SB-0.5 to 3.0] 10mNm Torque Adapter
EA550SB-12 [For EA550SB-0.5 to 3.0] 15mNm Torque Adapter
EA550SB-13 [For EA550SB-0.5 to 3.0] 20mNm Torque Adapter
EA550SB-14 [For EA550SB-0.5 to 3.0] 25mNm Torque Adapter
EA550SB-15 [For EA550SB-0.5 to 3.0] 30mNm Torque Adapter
EA550SB-16 [For EA550SB-0.5 to 3.0] 35mNm Torque Adapter
EA550SB-17 [For EA550SB-0.5 to 3.0] 40mNm Torque Adapter
EA550SB-18 [For EA550SB-0.5 to 3.0] 45mNm Torque Adapter
EA550SB-19 [For EA550SB-0.5 to 3.0] 50mNm Torque Adapter
EA550SB-20 [For EA550SB-0.5 to 3.0] 55mNm Torque Adapter
EA550SB-21 [For EA550SB-0.5 to 3.0] 60mNm Torque Adapter
Web catalog image

Documents

Instruction manual(Japanese)
  1. PDF
RoHS