Item# : EA552AJ-6A
Description : ESD screwdriver for slotted screws
Spec
| Blade width x Blade thickness | 1.8 x 0.30mm |
Shaft Dia. | Dia 2.5mm |
|---|---|---|---|
| Shaft Length | 60mm |
Full Length | 153mm |
| Weight | 13.9g |
||
| ESD type (Since it prevents electrostatic buildup it can be safely used in assembling precision electronic components.) | |||
| With the slim grip you can perform precision work easily. | |||
| Possible to swiftly rotate the shaft using the rotation grip. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,390 (Excluding tax)/¥ 1,529(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/13 00:02 Currently) |
||||
| Catalog Page | Page 0511 | ||||