Item# : EA560-100
Description : [Changeable] Insulated Screwdriver Set
This product is no longer available. Please refer to replacement item below.
Spec
Attach and detach with a single touch
|
1000V insulated
|
(+)Screwdriver bits-#1, #2
|
(-)Screwdriver bits-0.4 x 2.5mm, 0.6 x 3.5mm, 0.8 x 4.0mm, 1.0 x 5.5mm
|
TORX bits-T10, T15, T20, T25
|
Pozidriv bits-#1, #2 |
(+) (-) bits-#1, #2
|
Voltage tester(-)Screwdriver-0.5 x 3.0mm (AC150V-250V)
|
Screwdriver handle |
Catalog Price (JPY) |
¥
14,600
(Excluding tax)/¥
16,060(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/06/24 17:59 Currently)
|
Catalog Page |
Page 0220
|
Replacement Items
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.