Product Detail

URL:

Item# : EA564AH-20

Description : (+)(-) Power Grip Screwdriver [Ratchet Type]

Spec

Set Details ・Magnetic Driver (Electric Works type)
・[+ -]Screwdriver bit
Full length when it is set 250mm
Driver ・Hexagonal Shank 1/4”
・Full length 95mm
・Feed Angle 6°
・Ratcheting type
・Right/Left switch type
・Gear has high strength and high performance so that final tightening is possible
Bit ・Hexagonal Shank 1/4”
・(+)#2×(-)6mm
・200mm
・51g
・With Magnet
・Electroless nickel surface processed which is hard to rust.
Bits whose full length is less than 50mm cannot be used because insert part's depth is 40mm
Additional explanation
Catalog Price (JPY)

¥ 1,420 (Excluding tax)/¥ 1,562(Tax including)

Quantity of stock

Latest stock:7

(2026/11/21 05:30 Currently)

Update
Catalog Page Page 0530
Relational Items
EA564AH-10AA (+)(-) Power Grip Screwdriver Handle [Ratchet Type]
EA564AH-20 (+)(-) Power Grip Screwdriver [Ratchet Type]