Product Detail

URL:

Item# : EA564AL-0A

Description : Power Grip Screwdriver Set [Ratchet Type]

This product is no longer available. Please refer to replacement item below.

Spec

<Set Details > 23Set Of O Products
Ratchet Handle 95mm
Handle Hex agonal Dim. 1/4\"
(+)Bit (+) #1 x #2・(+) #2 x #3
(-) Bit (-) 3 x 4mm・(-) 4.5 x 5.5mm・(-) 6 x 6.5mm
Hex Bit 1.5・2・2.5・3・4・5・6mm
Hex Lobe Bit T7・T8・T9・T10・T15・T20・T25・T27・T30
Bit Length 65mm
Resin With Case
Additional explanation
Catalog Price (JPY)

¥ 3,260 (Excluding tax)/¥ 3,586(Tax including)

Quantity of stock

Latest stock:0

(2026/11/12 04:42 Currently)

Update
Catalog Page Page 0530
Relational Items
EA564AL-0A Power Grip Screwdriver Set [Ratchet Type]
EA564AL-5C