Product Detail

URL:

Item# : EA575EH-1

Description : Sledgehammer (With Steel Core)

This product is no longer available. Please refer to replacement item below.

Spec

Rubber handle mitigates shock and reduces fatigue and injuries.)
Steel hammer
Rubber handle (With a steel core )
It is durable and unbreakable because of the robustly formed steel bar and an abrasion resistant rubber.
Head weight 2.7kg
Head size 54mm
Full length 610mm
Additional explanation
Catalog Price (JPY)

¥ 13,400 (Excluding tax)/¥ 14,740(Tax including)

Quantity of stock

Latest stock:0

(2026/06/13 15:52 Currently)

Update

Replacement Items

EA575BK-1A
Relational Items
EA575EH-1 Sledgehammer (With Steel Core)
EA575EH-2 Sledgehammer (With Steel Core)
EA575EH-12 Sledgehammer (With Steel Core)
EA575EH-13 Sledgehammer (With Steel Core)
EA575EH-14 Sledgehammer (With Steel Core)
EA575EH-24 Sledgehammer (With Steel Core)